This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Corner column, Height: 1000mm

Article no.: 990360 1000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 1,000 mm
Profile width 40 mm
Depth profile 40 mm
Shelf adaption on 2 sides
Type of product Corner column

Identification numbers & Classifications

Article number 990360 1000
EAN / GTIN 4045197517708
Manufacturer number 990360 1000

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends.

Application:

For corner connection rack.

Colour:

Signal blue RAL 5005 powder−coated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart