This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wide-span basic rack with steel panel 2500/1800 mm

Article no.: 992306 2500/1800
  • Shelf thickness: 25
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking

Product details

Technical Data

Shelf thickness 25 mm
Height adjustment interval 50 mm
Type of installation Plug-in racking
Manufacturer's designation WR600GF 2500x1800x800-3E steel pan.
Height 2,500 mm
Shelf width 1,800 mm
Storage shelf depth 800 mm
Number of storage levels 3
Shelf load capacity 600 kg
Application range Wide-span racking
Rack access double-sided
Type of product Wide-span racking

Identification numbers & Classifications

Article number 992306 2500/1800
Manufacturer number 8009306

Description

Version:

Sturdy framework made from cold-rolled, high-strength galvanised steel support sections with horizontal and diagonal struts. Longitudinal crossbeams with screw-on 3-hook suspension brackets for a positive and frictional connection with rack supports. Each longitudinal crossbeam with 2 locking pins to prevent inadvertent lifting.
Steel panels made from Sendzimir-galvanised sheet metal are inserted into the longitudinal crossbeams with stepped profile. Load capacity per panel 150 kg with evenly distributed load. Complete set of panels with width of 200 and 300 mm.
Maximum load per shelf: up to 600 kg
Maximum bay load capacity:
for compartment height 500 mm: 3500 kg,
for compartment height 750 mm: 3000 kg,
for compartment height 1000 mm: 2700 kg,
for compartment height 1250 mm: 2300 kg,
for compartment height 1500 mm: 1800 kg.

Colour:

Stiles galvanised, longitudinal crossbeams RAL 5010 gentian blue powder-coated.

Note:

  • Floor anchoring is not included.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • If forklift trucks are used for loading, a stile protrusion of 500 mm is required.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart