Storage shelf, add-on rack Depth 600 mm
Article no.: 990510
- Shelf load capacity / maximum distributed shelf load (on metal): 150
- Shelf thickness: 25
- Height adjustment interval: 25
- Type of installation: Plug-in racking
- Material: galvanized
Description
Version:
T-profile frames and storage shelves galvanised. Available with a maximum bay load capacity of 150 kg per shelf. Storage shelf levels adjustable at 25 mm intervals. Quick assembly thanks to the simple plug-in design.
Load per bay: for height 2000 mm 1300 kg, for 2500 mm 1700 kg, for 3000 mm 2300 kg.
Load per bay: for height 2000 mm 1300 kg, for 2500 mm 1700 kg, for 3000 mm 2300 kg.
Description:
Assembled size:
Basic rack: Nominal length + 60 mm
Add-on: Nominal length + +6 mm
Overall depth of the rack: Nominal depth + 36 mm
Basic rack: Nominal length + 60 mm
Add-on: Nominal length + +6 mm
Overall depth of the rack: Nominal depth + 36 mm
Application:
Ideal for industry, craft, trade, administration, archives etc. with optimum use of space.
Supplied with:
Basic rack with cross braces. One diagonal brace per extension rack.
Note:
- Clamp feet are supplied.
- Floor and wall fastenings are not included.
- Suitable floor anchoring No. 990854.
- Access from one side only due to use of diagonal braces.
- The free unsupported length (K) must not be more than 600 mm.
- Supplied for self-assembly, saving freight costs. Delivered unassembled.