This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack 2967/1282 mm

Article no.: 991900 2967/1282
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 30
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 30 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanised
Height 2,967 mm
Width 1,282 mm
Depth 400 mm
Assembled size basic rack width 1,344 mm
Number of shelves 7
Storage shelf load capacity 150 kg
maximum bay load 1,050 kg
Rack access single-sided
Plug-in assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 991900 2967/1282
Manufacturer number 6671503

Description

Version:

Storage shelf for plug-in racking, galvanised. Rack stiles with lug patternpermit easy insertion of storage shelves at 53 mm intervals. Storage shelves with double edge base with 10-fold longitudinal edge for particularly high stability and load capacity.
Maximum shelf load 150 kg per storage shelf.
Load per bay: for height 1960 mm 750 kg, for 2490 mm 900 kg, for 2967 mm 1050 kg.

Description:

Dimensions:
Basic rack: Width + 62 mm
Extension rack: Width + 31 mm

Application:

Multi-functional racking system for all storage tasks. Can be extended retrospectively and fully converted thanks to a wide variety of accessories.

Supplied with:

Basic rack with cross braces, 4 floor anchors, 4 shims.
Extension rack without cross braces, with 2 floor anchors, 2 shims.

Note:

  • Screw-on base plates are supplied.
  • Access from one side only due to use of cross brace.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Each third rack bay must be fitted with cross braces.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart