{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 30 mm | |
Height adjustment interval | 53 mm | |
Type of installation | Plug-in racking | |
Material | galvanised | |
Height | 2,490 mm | |
Width | 1,282 mm | |
Depth | 400 mm | |
Assembled size basic rack width | 1,344 mm | |
Number of shelves | 6 | |
Storage shelf load capacity | 150 kg | |
maximum bay load | 900 kg | |
Rack access | single-sided | |
Plug-in assembly | yes | |
Type of product | Storage shelf |
Article number | 991900 2490/1282 | |
Manufacturer number | 6671473 |