Sheet metal side panel, Height 2500 mm, Depth: 400mm

Article no.: 990622 400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Height 2,500 mm
Width 400 mm
Can be used as a partition no
Supplied with 2×1300 mm in height
suitable for storage shelf racking yes
suitable for inclined shelf racking yes
suitable for racking height 2,500 mm
suitable for racking depth 400 mm
Application range Storage shelf
Side panel extension two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Side panel

Identification numbers & Classifications

Article number 990622 400
EAN / GTIN 4004514249296
Manufacturer number 22745-2

Description

Version:

Galvanised sheet metal, side panels overlap at the abutting ends.
Consisting of 2× 1300 mm high side panels.

Suitable for:

Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600990606.

Supplied with:

Nuts and bolts for attachment.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart