{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 120 kg | |
Shelf thickness | 38 mm | |
Height adjustment interval | 40 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,200 mm | |
Width | 1,000 mm | |
Depth | 400 mm | |
Rack height | 1,200 mm | |
Rack depth | 400 mm | |
Assembled size basic rack width | 1,000 mm | |
Shelf width | 946 mm | |
Storage shelf depth | 400 mm | |
Storage shelf clear width | 900 mm | |
Number of shelves | 3 | |
Number of profile frames | 2 | |
maximum bay load | 900 kg | |
Rack installation | Basic rack | |
Type of shelf fastening | Cross rail | |
Type of product | Storage shelf |
Article number | 990200 1200 | |
EAN / GTIN | 4045197515674 |