{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Installed height | 1,320 mm | |
Installed depth | 740 mm | |
Side panel structure depth | 360 mm | |
Weight | 34 kg | |
Type of product | Kanban base module |
Article number | 920200 1320 | |
EAN / GTIN | 4045197169297 | |
Manufacturer number | 920200 1320 |