This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Kanban base frame for mLevel and eLevel+, Depth: 500mm

Article no.: 920200 500

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Installed height 500 mm
Installed depth 60 mm
Weight 3.6 kg
Type of product Kanban base module

Identification numbers & Classifications

Article number 920200 500
EAN / GTIN 4045197169280
Manufacturer number 920200 500

Description

Version:

With insertion slots at 50 mm intervals at the front and rear as well as threaded sockets at 50 mm intervals at the front and inside for holding other components/modules.
Built of sturdy steel hollow section. Threaded sockets at 100-mm intervals for shelf No. 921812.

Application:

Continuous flow of material to the workstation. With facility for automatic retrieval of storage boxes.

Suitable for:

Workstations of size 1000 and 1500.
mLevel workstations No. 920001, 920003 and eLevel+ No. 920021, 920023.

Colour:

Support columns RAL 7035 light grey, side panels RAL 5005 signal blue powder-coated.
RAL 7035 light grey powder coated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart