{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 130 mm | |
Width | 500 mm | |
Depth | 305 mm | |
Usable width | 495 mm | |
Usable depth | 270 mm | |
Application range | CNC tool trolley | |
Type of product | Storage shelf |
Article number | 970100 |