Version:
Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is
oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the
contrast colour of blue indicates if a
tool is missing.
The moulded hard foam inlays
fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No.
923210 size 176) or
2/3 (352×383×30 mm) of the
usable area of the drawer.
Suitable for:
GARANT and HOLEX roller cabinets
470 mm and 450 mm deep with full extension drawers No.
916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485.
Only limited suitability for roller cabinets with
partial extension drawers.
Supplied with:
Rigid foam inlay, empty No.
916762 size 0: 1 pc.
Hex sockets 1/4 inch No.
631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12: 1 pc. each of:
Bi-hex sockets 1/2 inch No.
642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each of:
Hexagon screwdriver bits 1/4 inch No.
631720 size 3; 4; 5: 1 pc. each of:
Hexagon screwdriver bits 1/2 inch No.
643220 size 6; 10; 12; 14: 1 pc. each of:
Extension 1/4 inch No.
632420 size 50; 150: 1 pc. each
T-handle 1/4 inch No.
633029 size 116: 1 pc.
Ratchet 1/4 inch No.
632090 size 1/4: 1 pc.
Ratchet, 1/2 inch No.
640190 size 1/2: 1 pc.
T-handle 1/2 inch No.
641320 size 295: 1 pc.
Spinner handle 1/4 inch No.
632840 size 150: 1 pc.
Universal joint 1/4 inch No.
633520 size 1/4: 1 pc.
Universal joint 1/2 inch No.
641620 size 1/2: 1 pc.
Extension 1/2 inch No.
641020 size 130; 255: 1 pc. each