{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 232 mm | |
Depth | 135 mm | |
Number of tool sockets | 4 | |
Axial spacing A | 70 mm | |
for tool shanks | SK 40 | |
Application range | CNC workbench | |
Type of product | Interchangeable module |
Article number | 970510 SK40 | |
EAN / GTIN | 4045197378170 |