This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Frame type S620-N 4000 mm

Article no.: 991305 4000

Product details

Technical Data

Height 4,000 mm
Depth 1,100 mm
Application range Pallet racking
Frame profile type S620-N
Type of product Column frame

Identification numbers & Classifications

Article number 991305 4000
Manufacturer number 991305 4000

Description

Version:

Frame profiles with framework stiffening. Solid base plates transmit the load to the floor. Supplied with 4 floor anchors per frame.

Description:

Assembled size:
Overall length of the rack::
For frame stiles S610-N and S620-N: Nominal length + number of stiles×86 mm.
For frame stiles S625-N and S635-N: Nominal length + number of stiles×110 mm.

Suitable for:

Pallet racking up to build year 07/2018.

Colour:

Similar to RAL 5017 traffic blue, powder-coated.

Note:

The load capacities required for the racking bay determine the frame type. See load table for details.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart