This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for engineer’s files set 7

Article no.: 916715 7
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 2/3
  • suitable for workstations and storage equipment: Roller cabinet

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 2/3
suitable for workstations and storage equipment Roller cabinet
Width 352 mm
Depth 383 mm
Number of tools 7
Version with files
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 916715 7
Manufacturer number 916715 7

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916715 size 0: 1 pc.
Workshop files set, 5 pieces, No. 517205 size 200: 1 set
Wire brush No. 575000 size 3: 1 pc.
File brush No. 576000 size 100×25: 1 pc.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart