{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 110 mm | |
Length | 920 mm | |
suitable for type | 1000 | |
Application range | Support columns | |
Type of product | Bracing |
Article number | 933930 1000 |