This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Central support column, Height / Type: 1365/Mmm

Article no.: 933926 1365/M

Select article variation and quantity

Height / Type (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Height 1,365 mm
Width 80 mm
Depth 60 mm
maximum number of perforated panels 2
Type of product Support column

Identification numbers & Classifications

Article number 933926 1365/M
Manufacturer number 933926 1365/M

Description

Version:

Pair of support columns of 2 mm thick steel hollow section.
Insertion slots at 50 mm intervals on the front and rear as well as threaded sockets on the front and inside for holding other modules/components (920205 − 920255, 920275 and 920280/ 920285).
Suitable for mounting a pair of brackets No. 933940.

Application:

For fitting components on both sides, only applicable as a central support.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Fit at spacings of 920 mm, 1420 mm or 1920 mm!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart