{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment range | 675 mm - 1,050 mm | |
Roller width | 400 mm | |
Safe working load | 200 kg | |
Weight | 7.1 kg | |
Type of product | Materials stand |
Article number | 919903 | |
EAN / GTIN | 4045197684707 |