{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 20×8 | |
suitable for workstations and storage equipment | Roller cabinet | |
Width | 500 mm | |
Depth | 200 mm | |
Width in G | 20_G | |
Depth in G | 8_G | |
Number of tools | 14 | |
Version | with screwdriver | |
Type of product | Rigid foam inlay |
Article number | 915115 14 |