{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cylinder lock | modular barrel | |
Usable height | 730 mm | |
Usable width | 328 mm | |
Usable depth | 35 mm | |
Application range | Roller cabinet | |
Type of product | Swing door |
Article number | 916550 |