This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drop-in tray 345 mm wide 100 mm

Article no.: 916545 100

Product details

Technical Data

Width 345 mm
Depth 80 mm
Tray height 100 mm
Application range Roller cabinet
Type of product Drop-in tray

Identification numbers & Classifications

Article number 916545 100

Description

Version:

Sheet metal, silver painted.
For hanging from the perforated side panels of GARANT roller cabinets.

Suitable for:

Roller cabinet No. 916300; 916302; 916310; 916320; 916340, 470 mm deep.
Mobile workbench No. 916330; 916331; 916332; 916333, 470 mm deep.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart