This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider plates set transparent 250-01

Article no.: 913631 250-01

Product details

Technical Data

Height 45 mm
Width 75 mm
suitable for case / box / drawer type 250-01
Type of product Drawer divider

Identification numbers & Classifications

Article number 913631 250-01

Description

Suitable for:

Drawers No. 913632.
Drawer unit No. 913630 size 24.

Supplied with:

Number of plates: 36 pcs.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart