This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider plates set, transparent 150-00

Article no.: 913611 150-00

Product details

Technical Data

Height 35 mm
Width 52 mm
suitable for case / box / drawer type 150-00
Type of product Drawer divider

Identification numbers & Classifications

Article number 913611 150-00

Description

Suitable for:

Drawers No. 913612.
Drawer unit No. 913610 size 60.

Supplied with:

Number of plates: 60 pcs.

Note:

Drawers in drawer unit No. 913610 size 40 can be fitted with dividers No. 913611 size 150-01, 150-02 and 150-03/04.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart