This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider inserts Pack of 10 75 mm

Article no.: 914992 75

Product details

Technical Data

Height 50 mm
Width 100 mm
suitable for drawer front height 75 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 914992 75

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

Drawers of roller cabinets No. 914520, 914524, 914540, 914550, 914560, 914564, 914568, 914580, 914582.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart