Non-slip mats set for drawers, 5 pieces, Dimension in G: 16X16

Article no.: 951885 16X16
Set price 5 Piece (13.85 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days

Select article variation and quantity

Dimension in G Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Non-slip Exact set of 5: 400 x 400 mm
Version Cut to size
Width 400 mm
Depth 400 mm
Width in G 16
Depth in G 16
Thickness 2 – 3 mm
suitable for drawers in G 16×16G
Type of product Anti-slip mat

Identification & Classification

Article number 951885 16X16
EAN / GTIN 4063104000457
Manufacturer number 80600535
Manufacturer/responsible person TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart