{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 400 mm | |
Depth | 1,094 mm | |
Thickness | 25 mm | |
Set contents | 1 pair | |
Safe working load | 400 kg | |
Application range | CNC tool trolley | |
Type of product | Side panel |
Article number | 970150 627/B | |
EAN / GTIN | 4045197495044 |