This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electrically height-adjustable office desk Beech 2000 mm

Article no.: 974020 2000
  • Type of height adjustment: electrical
  • Insert thickness: 25

Product details

Technical Data

Type of height adjustment electrical
Insert thickness 25 mm
Height adjustment range 680 mm - 1,180 mm
Width 2,000 mm
Depth 800 mm
Worktop thickness 25 mm
maximum load capacity 75 kg
Version With electric height adjustment
Weight 75 kg
Type of product Office desk

Identification numbers & Classifications

Article number 974020 2000
Manufacturer number 974020 2000

Description

Version:

Office desk with electric height adjustment using controls.
Base bolted rectangular frame of 70×70 mm hollow section. The entire leg area of the frame is clear of obstructions, so mobile drawer units up to 620 mm in height can be accommodated under the desk. Speed travel when adjusting the height 50 mm /sec. Noise level less than 50 dB. Rail with flat profile, slightly curved, width 90 mm. Rail with pad for 15 mm heigh adjustment. Supplied with approach protection by means of resistance measurement.
Melamine desk top with beech-effect surface.

Standard:

DIN EN 527-1/-2/-3 for the base frame.

Colour:

Base frame metallic grey powder-coated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart