{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Securing aid | Punch out | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Safety certificate | GS TÜV Rheinland | |
Width×depth in units | 36×36 U | |
Height | 800 mm | |
Width | 717 mm | |
Depth | 725 mm | |
Usable height | 700 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 612 mm | |
Number of drawers | 6 | |
Weight | 133 kg | |
Type of product | Tool cabinet |
Article number | 927530 700/6 | |
EAN / GTIN | 4045197737533 |