{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 40 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Height | 1,000 mm | |
Width | 1,000 mm | |
Depth | 550 mm | |
Usable height | 840 mm | |
Number of shelves | 2 | |
Weight | 50 kg | |
Type of product | Cabinet with shelves |
Article number | 927735 1000/F | |
EAN / GTIN | 4045197733238 |