{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Workbench | |
Height without tool arbors | 60 mm | |
Width | 480 mm | |
Depth | 518 mm | |
Number of tool sockets | 44 | |
Axial spacing A | 74 mm | |
for drawer usable width | 490 mm | |
for drawer usable depth | 520 mm | |
for tool shanks | VDI 30 | |
Type of product | Drawer insert |
Article number | 970710 VDI30 |