{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert thickness | 25 mm | |
Height | 740 mm | |
Length | 2,000 mm | |
Depth | 1,050 mm | |
Worktop thickness | 25 mm | |
Material of worktop | Laminated particle board coated with synthetic resin | |
Worktop covering | Melamine | |
Surface worktop | Plastic, light grey | |
Insert shape | oval | |
Type of product | Office desk |
Article number | 974201 2000 | |
Manufacturer number | 974201 2000 |