This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Support frame hazardous substance workstation 1500 mm

Article no.: 981110 1500
1500
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Hoffmann perforated panel grid interval 9×9
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment range 650 mm - 900 mm
Width 1,500 mm
Depth 750 mm
Type of product Hazardous substance workstation

Identification numbers & Classifications

Article number 981110 1500
EAN / GTIN 4045197563613

Description

Version:

KOMBI frame with height adjustable support legs, storage shelves of sheet metal, and side panels with square holes. Eluplan worktop 40 mm thick, wear-resistant and resistant to oil, grease, weak acids, and alkalis.
Depth = 750 mm

Colour:

Support legs and storage shelves RAL 7035 light grey, side panels RAL 5005 signal blue powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart