This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller fixture galvanised 60 l

Article no.: 981485 60

Product details

Technical Data

Height 80 mm
Width 295 mm
Depth 490 mm
for drum volume 60 l
Material galvanized
Type of product Roller fixture

Identification numbers & Classifications

Article number 981485 60
Manufacturer number 981485 60

Description

Version:

Roller fixture, galvanised, detachable. For turning 60 litre or 200 litre drums. For placing on drum stands No. 981480.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart