This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Containment tray for 60 litre drums with galvanised grid 2X60

Article no.: 981365 2X60
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 60 l
Drum contents 60 l
Height 235 mm
Width 725 mm
Depth 525 mm
Number of drums 2
Safe working load 150 kg
Weight 12 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981365 2X60
Manufacturer number 18448

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust. Tapered design: Support face on the grid is larger than on the tray base. Using the support grid, 2 drums can be placed on the tray.

Application:

Without plinth feet − for standing directly on the ground or on a Europallet. Size type F: With 4 plinth feet (access height 100 mm) - for transport within the company using pallet trucks / fork lift trucks.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Note:

Drum stands for 60 litre and 200 litre drums can be found under No. 981490.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart