{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 mm | |
Type | S | |
Height | 1,700 mm | |
Width | 725 mm | |
Depth | 634 mm | |
Body depth | 524 mm | |
Usable height | 1,650 mm | |
Usable width | 720 mm | |
Weight | 63 kg | |
Type of product | Cleaning station |
Article number | 987100 S | |
EAN / GTIN | 4045197438584 | |
Manufacturer number | 987100 S |