{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
Cabinet housing internal load capacity | 250 kg | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | 1500/F | |
Height | 600 mm | |
Width | 1,500 mm | |
Depth | 325 mm | |
Usable height | 499 mm | |
Usable depth | 250 mm | |
Number of shelves | 2 | |
Number of shelves on the left – centre partition – on the right | 1/1 | |
Cabinet fronts | Plain sheet metal sliding door | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Weight | 64 kg | |
Type of product | Wall cabinet |
Article number | 954702 1500/F |