This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing door cabinet with plain sheet metal swing doors

Article no.: 954100
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 225
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Description

Version:

Body and doors of 0.9 mm sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside, can be locked by push handle with a cylinder lock. For more information on locking see No. 960000960020.
With plain sheet metal swing doors.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart