{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 500 kg | |
Height adjustment interval | 20 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,000 mm | |
Width | 750 mm | |
Depth | 275 mm | |
Usable height | 840 mm | |
Number of shelves | 0 | |
Cabinet fronts | open | |
Type of product | Racking cupboard |
Article number | 954620 1000 | |
EAN / GTIN | 4045197179692 |