This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Racking cupboard with viewing window swing doors

Article no.: 954660
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Mountings for storage shelves at 20 mm intervals. Doors reinforced on the inside, can be locked by push handle with a cylinder lock.
With viewing window swing doors (polycarbonate windows).

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual open storage bins see No. 954750 / 4755.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart