{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Model | F | |
Height | 1,000 mm | |
Width | 1,500 mm | |
Depth | 550 mm | |
Usable height | 860 mm | |
Number of shelves | 4 | |
Type of cabinet | Add-on cabinet | |
Cabinet fronts | Plain sheet metal sliding door | |
Type of product | Cabinet with shelves |
Article number | 956440 1500/F | |
Manufacturer number | 956440 1500/F |