This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large-capacity cabinet with plain sheet metal sliding doors, width mm / Model: 1434/F

Article no.: 957360 1434/F

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,434 mm
Depth 725 mm
Width in units 2x54 U
Depth in units 36 U
Width / depth in units 2×36 U / 36 U
Usable height 1,860 mm
Number of shelves 8
Cabinet fronts Plain sheet metal sliding door
Weight 186.2 kg
Type of product Large-capacity cabinet

Identification numbers & Classifications

Article number 957360 1434/F
Manufacturer number 957360 1434/F

Description

Version:

Mountings for storage shelves at 20 mm intervals. All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with a cylinder lock.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart