{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
Cabinet housing internal load capacity | 1,600 kg | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,000 mm | |
Width | 2,048 mm | |
Depth | 725 mm | |
Width in units | 2×54 U | |
Depth in units | 36 U | |
Width / depth in units | 2×54 U / 36 U | |
Usable height | 860 mm | |
Number of shelves | 4 | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Plain sheet metal sliding door | |
Weight | 176 kg | |
Type of product | Heavy-duty cabinet |
Article number | 958200 2048/F | |
Manufacturer number | 958200 2048/F |