This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Grinding wheel mounting variable, Type: V

Article no.: 957056 V

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

235 mm
Pin ⌀ 10 mm
Pin length 30 mm
⌀ adjustment range from - to 24 mm - 240 mm
Type of product Grinding wheel carrier

Identification numbers & Classifications

Article number 957056 V
EAN / GTIN 4045197327802
Manufacturer number 957056 V

Description

Version:

The base carrier is made of sheet metal, powder-coated RAL 7035. Three variably positioned mounting pins of POM secure the grinding wheel either at the mounting hole or at the outer ⌀. Small grinding wheels can be mounted directly on the mounting pin.

Suitable for:

Grinding wheel carrier No. 957055.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart