{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 100 mm | |
Width | 738 mm | |
Depth | 453 mm | |
maximum grinding wheel ⌀ per carrier | 500 mm | |
for cabinet/compartment width | 750 mm | |
Load capacity per cantilever arm | 30 kg | |
Type of product | Grinding wheel carrier |
Article number | 957055 750 | |
EAN / GTIN | 4045197292872 |