This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with sloping roof, fitted base and security twist bar lock

Article no.: 959822
  • Door opening angle: 110
  • Safety certificate: GS TÜV Thüringen

Description

Version:

The body has a sloping roof, so that no objects can be placed on top of the locker. Choice between plastic feet or fitted base.
With rotary catch; up to size 40 can be locked with padlock (not included).

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 5005 signal blue powder-coated. No special paint finishes available.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart