{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | M | |
Height | 1,400 mm | |
Footprint width | 750 mm | |
Footprint depth | 550 mm | |
Shelf usable width | 570 mm | |
Shelf usable depth | 300 mm | |
Shelf thickness | 20 mm | |
Storage shelf rear width | 545 mm | |
Storage shelf rear depth | 200 mm | |
maximum vertical attachment height up to | 1,075 mm | |
Number of castors with parking brake | 2 | |
Number of castors without parking brake | 2 | |
Number of shelves/laptop shelf | 1 | |
Material of storage shelf | Bamboo | |
Weight | 17 kg | |
Type of product | Computer desk |
Article number | 951010 M | |
EAN / GTIN | 4045197640031 |