{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 60 kg | |
Cabinet housing internal load capacity | 500 kg | |
Height adjustment interval | 40 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,200 mm | |
Width | 1,000 mm | |
Depth | 400 mm | |
Usable height | 1,040 mm | |
Number of shelves | 2 | |
Cabinet fronts | open | |
Type of product | Filing cabinet |
Article number | 954120 1200 | |
EAN / GTIN | 4045197558152 | |
Manufacturer number | 954120 1200 |