{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 420 mm | |
Width | 1,000 mm | |
Depth | 353 mm | |
Seat slats profile | 60×30 mm | |
Number of feet | 4 | |
Material of seat slats | Plastic with steel core | |
Material of foot | Square section construction | |
Special paints available | no | |
Weight | 11.5 kg | |
Type of product | Seat bench |
Article number | 959891 1000 | |
EAN / GTIN | 4045197797797 | |
Manufacturer number | 959891 1000 |