Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 953501

Battery charging cabinet with viewing window swing doors

Brand: GARANT
Material thickness 0.9
Door opening angle 225
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Cylinder lock modular barrel
Safety certificate GS TÜV Süd
No price available

Battery charging cabinet with viewing window swing doors

Subsequent delivery
More from the category Cupboards
More about GARANT

Description

Version:

Battery charging cabinet with earth leak trip fuse box and fan. Fan with air filter in overpressure operation (50 m3 / h). Air escapes through horizontal ventilation slots in the doors. Battery charging shelves each with two 6-way 230 V socket strips with ON/OFF switch.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.