{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Cut to size | |
Width | 1,220 mm | |
Depth | 610 mm | |
Thickness | 2 − 3 mm | |
Material | Glass fibre fabric coated on both sides with slip-resistant PVC foam. | |
Surface | open | |
Colour | anthracite | |
Type of product | Anti-slip mat |
Article number | 963731 | |
Manufacturer number | 963731 |