Wooden safety slatting without bevelling, without end profiles 150 cm

Article no.: 964853 150
(363.41 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Product details

Technical Data

Manufacturer's designation Wooden slatting
Slat length 150 cm
Slat width 100 cm
Slat height 35 mm
Material Beech wood strips
End profile without
Bevelling without
Resistance resistant to most oils and acids
Weight 15.6 kg
Type of product Wooden slatting

Identification numbers & Classifications

Article number 964853 150
EAN / GTIN 4047482057104
Manufacturer number 52110 BISON

Description

Version:

Wooden safety slatting made of strong, ribbed beech wood strips. Material: Kiln-dried beech slats securely linked with at least 3 steel cables. Locked at the ends with brass threaded bolts with hexagon socket heads. Resilient rubber feet prevent the wooden slatting from slipping and ensure that it is comfortable for walking. Resistant to most oils and chemicals. Height: approx. 35 mm. Weight: approx. 13 kg/m2. Available slat widths: 80, 100, 120, 150 cm. Available slatting lengths: Any length can be supplied (limited only by ease of handling). Cleaning: Unroll the wooden slatting.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart